Direct Spark Ignitor
Direct Spark Ignitor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Specifications
- Brand Model Compatibility:
- 48DJD005-100, 48DJD005-110, 48DJD005-120, 48DJD005-130, 48DJD005-300, 48DJD005-310, 48DJD005-320, 48DJD005-330, 48DJD005-500, 48DJD005-510, 48DJD005-520, 48DJD005-530, 48DJD005-600, 48DJD005-610
- Height:
- 3/10 in
- Ignitor Type:
- Direct Spark
- Length:
- 4 in
- Origin:
- Domestic
- Width:
- 5 in