This product requires certification to purchase.

3 Ton - Up to 23.0 SEER2/10.5 HSPF - Extreme Variable Speed Heat Pump - 208/230V-1

You last purchased this on
 
Bryant

Evolution™ 3 Ton - Up to 23.0 SEER2/10.5 HSPF - Extreme Variable Speed Heat Pump - 208/230V-1

  • Fast #
  • Part #B284ANV036
  • Item #10263663
  • Manufacturer Part #284ANV036000
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bryant

Evolution™ 3 Ton - Up to 23.0 SEER2/10.5 HSPF - Extreme Variable Speed Heat Pump - 208/230V-1

  • Fast #
  • Part #B284ANV036
  • Item #10263663
  • Manufacturer Part #284ANV036000
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Up to 50% quieter than our nearest competitor
  • Quiet mode feature enables homeowners to cap sound levels at 69 dBA
  • Extreme humidity control - can remove up to 400% more moisture than standard systems2
  • True variable-speed operation with longer, lower speed cycles to give you more energy savings and optimal temperature management
  • Over-the-air software update capabilities
  • Bluetooth® connectivity for enhanced service & diagnostics
  • Senses operating conditions and adjusts to enhance system reliability
  • Excellent performance with zoned systems
  • Uses non-ozone depleting Puron® refrigerant
  • Requires Certification
  • Green


Specifications

AMP:
0.88, 13.7
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34600 Btu/h
BTU Heat Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4100 ft3/min
Collection:
Evolution™
Compressor Stages:
Variable Speed
Compressor Type:
Variable Speed
Decibel Rating (dB):
71 dB
Depth:
35 in
EER:
13.5
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
225.6 oz
HSPF:
11.0
Height:
47-3/16 in
Horsepower:
1/3 hp
Installation Type:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
22.5
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
367 lb
Width:
35 in