18K BTU - High Wall Indoor Heat Pump - 208/230V-1
Legacy™ 18K BTU - High Wall Indoor Heat Pump - 208/230V-1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Ultra-compact for small spaces and for stacking in multi-family housing
- Enjoy cool summer comfort with up to 16 SEER2 and up to 13 EER2 efficiency
- Quiet performance with sound as low as 65 dB
- Enjoy energy savings, remote access capability and in-depth energy reporting with the ecobee smart thermostat powered by Bryant
- 10-year parts limited warranty upon registration
Specifications
- AMP:
- 0.7, 12.8, 16.7, 65
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1920 ft3/min
- Collection:
- Legacy™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 69 dB
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 139.2 oz
- Height:
- 37-1/8 in
- Horsepower:
- 1/10 hp
- Length:
- 44-1/2 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 189 lb
- Width:
- 44-1/2 in