2.5 Ton - Up to 16 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A
Legacy™ 2.5 Ton - Up to 16 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Enjoy cool summer comfort with up to 16 SEER2 & up to 13.5 EER2 efficiency
- Quiet performance with sound as low as 73 dB
- Enjoy energy savings, remote access capability and in-depth energy reporting with the ecobee smart thermostat by Bryant
- DuraGuard™ protection system
- Environmentally-sound Puron® refrigerant
- 10-year parts limited warranty upon registration
Specifications
- AMP:
- 0.75, 11.8, 15.6, 64.3
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2500 ft3/min
- Collection:
- Legacy™
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 96 oz
- Height:
- 32-1/16 in
- Horsepower:
- 1/10 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 139 lb
- Width:
- 33-1/2 in