This product requires certification to purchase.

3.5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Single Stage Heat Pump - 208/230V-1

You last purchased this on
 
Bryant

Legacy™ 3.5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Single Stage Heat Pump - 208/230V-1

  • Fast #
  • Part #B215SAN04200A
  • Item #10263654
  • Manufacturer Part #215SAN04200A
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bryant

Legacy™ 3.5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Single Stage Heat Pump - 208/230V-1

  • Fast #
  • Part #B215SAN04200A
  • Item #10263654
  • Manufacturer Part #215SAN04200A
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Enjoy cool, summer comfort with up to 15.2 SEER2/12.5 EER2 efficiency
  • Take advantage of efficient electric heating well into the winter months with up to 8.1 HSPF2 heating efficiency
  • Sound level as low as 69 dBA
  • Enjoy Wi-Fi® remote access capability to allow complete programming and change control from anywhere with the Ecobee smart thermostat by Bryant
  • DuraGuard™ plus protection system
  • Non-ozone depleting Puron® refrigerant
  • 10-year parts limited warranty upon registration
  • Requires Certification
  • Green


Specifications

AMP:
1.4, 18.6, 24.7, 110
Application:
Residential
BTU:
42000
BTU Cooling Rating:
41500 Btu/h
BTU Heat Rating:
43000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3716 ft3/min
Collection:
Legacy™
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
31-3/16 in
EER2:
12.5
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
158.4 oz
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
32-1/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
42
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
Piston
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
246 lb
Width:
31-3/16 in