130 CFM 120V ERV
Performance™ 130 CFM 120V ERV
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 2.4
- CFM:
- 130 ft3/min
- CSA Certified:
- CSA 22.2, CSA F326, CSA C439
- Collection:
- Performance™
- Color Finish Name:
- Taupe
- Depth:
- 16-3/25 in
- Height:
- 21-1/2 in
- Length:
- 16-1/8 in
- Product Type:
- Energy Recovery Ventilator
- Proposition 65:
- Cancer and Reproductive Harm
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 110 W
- Width:
- 21 in