This product requires certification to purchase.

2 Ton - Up to 17 SEER2/8.1 HSPF - Two Stage Heat Pump - 115/230V-1

You last purchased this on
 
Bryant

Preferred™ Series 2 Ton - Up to 17 SEER2/8.1 HSPF - Two Stage Heat Pump - 115/230V-1

  • Fast #
  • Part #B227TAN02400A
  • Item #10277190
  • Manufacturer Part #227TAN02400A
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bryant

Preferred™ Series 2 Ton - Up to 17 SEER2/8.1 HSPF - Two Stage Heat Pump - 115/230V-1

  • Fast #
  • Part #B227TAN02400A
  • Item #10277190
  • Manufacturer Part #227TAN02400A
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Enjoy cool, summer comfort with up to 17 SEER2/13 EER2 efficiency
  • Take advantage of efficient electric heating well into the winter months with up to 8.1 HSPF2 heating efficiency
  • Two-stage operation allows longer, more consistent comfort cycles on low stage for savings and comfort
  • Enhanced summer dehumidification through two-stage operation
  • Sound level as low as 70 dBA
  • Enjoy Wi-Fi® remote access capability to allow complete programming and change control from anywhere with the Ecobee Smart Thermostat by Bryant
  • DuraGuard™ plus protection system
  • Environmentally-sound Puron® refrigerant
  • 10-year parts limited warranty upon registration
  • Requires Certification
  • Green


Specifications

AMP:
0.5, 10.9, 14.1, 61
Application:
Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
3158 ft3/min
Collection:
Preferred™ Series
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
35 in
EER:
14.0
EER2:
13.0
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
212.64 oz
HSPF:
9.5
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
35-1/2 in
Horsepower:
1/12 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
18.5
SEER2:
17.0
SEER2 Range:
15.2 - 40.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
227 lb
Width:
35 in