3 Ton - Up to 17 SEER2/8.1 HSPF - Two Stage Heat Pump - 115/230V-1
Preferred™ Series 3 Ton - Up to 17 SEER2/8.1 HSPF - Two Stage Heat Pump - 115/230V-1
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Enjoy cool, summer comfort with up to 17 SEER2/13 EER2 efficiency
- Take advantage of efficient electric heating well into the winter months with up to 8.1 HSPF2 heating efficiency
- Two-stage operation allows longer, more consistent comfort cycles on low stage for savings and comfort
- Enhanced summer dehumidification through two-stage operation
- Sound level as low as 70 dBA
- Enjoy Wi-Fi® remote access capability to allow complete programming and change control from anywhere with the Ecobee Smart Thermostat by Bryant
- DuraGuard™ plus protection system
- Environmentally-sound Puron® refrigerant
- 10-year parts limited warranty upon registration
-
Green
Specifications
- AMP:
- 0.6, 19.7, 25.2, 92
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3158 ft3/min
- Collection:
- Preferred™ Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 35 in
- EER:
- 14.0
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 237.44 oz
- HSPF:
- 9.5
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 35-7/8 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 18.5
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 244 lb
- Width:
- 35 in