Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- Depth:
- 26 in
- Height:
- 16 in
- Width:
- 10 in