23-1/2 x 33-1/4 x 24-1/4 in. 60A 2.2 cu. ft. Electric Front Load Washer in White
300 Series 23-1/2 x 33-1/4 x 24-1/4 in. 60A 2.2 cu. ft. Electric Front Load Washer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Speed Perfect™: Washes in a shorter time with the cleaning results of the standard program
- The 300 series Bosch washer is ENERGY STAR® qualified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 60
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Collection:
- 300 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/4 in
- Interior Light:
- No
- Number of Cycles:
- 15
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION: WWW.P65WARNS.CA.GOV
- RPM:
- 1400
- Volts:
- 208/220/240V
- Weight:
- 160 lb
- Width:
- 23-1/2 in