4 Burner Smoothtop Cooktop in Black
500 Series 4 Burner Smoothtop Cooktop in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Precise temperature control for better cooking results
- Ceramic glass surface makes cooking and cleaning especially easy
- Residual heat indicator- warns if cooktop is warm or hot
- Push-to-turn control knobs
- Capability to use multiple pan sizes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Collection:
- 500 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- Height:
- 4 in
- Material:
- Glass, Plastic
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 7200 W
- Width:
- 31 in