12.8 cu. ft. Counter Depth Refrigerator in Stainless Steel
800 Series 12.8 cu. ft. Counter Depth Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ENERGY STAR® qualified for energy efficiency
- The VitaFresh drawer keeps fruit and vegetables fresh longer
- Organize your refrigerator with adjustable shelving, door bins and convenient freezer drawers
- Ideal for compact kitchen layouts in metropolitan areas
- The LED lighting shines exceptionally bright and saves energy
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12.8 cu ft
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-3/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.6 cu ft
- Height:
- 79-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION: WWW.P65WARNS.CA.GOV
- Refrigerator Capacity (Cu Ft):
- 9.2 cu ft
- Refrigerator Type:
- Counter Depth
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 110/120V
- Weight:
- 190 lb
- Width:
- 23-5/8 in
- Wireless Communication:
- Wi-Fi