This product requires certification to purchase.

29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel

You last purchased this on
 
BSH Home Appliances Corporation

800 Series 29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #BHBL8454UC
  • Item #9788353
  • Manufacturer Part #HBL8454UC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BSH Home Appliances Corporation

800 Series 29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #BHBL8454UC
  • Item #9788353
  • Manufacturer Part #HBL8454UC
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Air fry mode quickly cooks foods to crisp perfection without added oil
  • The integrated temperature probe cooks meat to your desired doneness without any guesswork
  • With Home Connect®, control and monitor your oven remotely or simply ask Alexa or Hey Google to start your oven when your hands are full
  • Convection Pro combines a third heating element with a back fan for even browning and time savings by using multiple racks at one time
  • Installs flush for a sleek modern look
  • Requires Certification

Specifications

AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
4.6 cu ft
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
23-1/2 in
Door Style:
Drop Down
Height:
29 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Plastic, Stainless Steel
Number of Lights:
2
Power Source:
Electric
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Volts:
208/240V
Watts:
4800 W
Width:
29-3/4 in
Wireless Communication - FEI:
Wi-Fi