6-Burner 77000 BTU Gas Cooktop in Stainless Steel
800 Series 6-Burner 77000 BTU Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Six, full range BTU burners allow you to cook large meals with ease
- Boil water quickly with a dual-flame power burner
- Simmer delicate sauces with the OptiSim® burner
- Easy clean-up with dishwasher-safe grates
- Bold professional knob design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 77000
- CEC Compliant:
- For Sale in CA
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-5/8 in
- Height:
- 7-1/2 in
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 35-15/16 in