29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel
Benchmark® 29-3/4 x 24-1/2 in. 30A 4.6 cu. ft. Drop Down Single Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Air fry mode quickly cooks foods to crisp perfection without added oil
- Convection Pro combines a third heating element with a back fan for even browning and time savings by using multiple racks at one time
- Installs flush for a sleek modern look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Collection:
- Benchmark®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-1/2 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 29 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Plastic, Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 4800 W
- Width:
- 29-3/4 in