This product requires certification to purchase.

Milk Container

You last purchased this on
 
BSH Home Appliances Corporation

Milk Container

  • Fast #
  • Part #B11005967
  • Item #7850846
  • Manufacturer Part #11005967
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BSH Home Appliances Corporation

Milk Container

  • Fast #
  • Part #B11005967
  • Item #7850846
  • Manufacturer Part #11005967
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
17 oz
Diameter:
3-3/4 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Height:
6-1/2 in
Material:
Stainless Steel
Product Type:
Container