This product requires certification to purchase.

3/8 in. Threaded Domestic Hex Black Carbon Steel Cap

You last purchased this on
 

3/8 in. Threaded Domestic Hex Black Carbon Steel Cap

  • Fast #
  • Part #BSHCAPC
  • Item #10142
  • Manufacturer Part #CB.039
5 out of 5 Customer Rating
You last purchased this on
 

3/8 in. Threaded Domestic Hex Black Carbon Steel Cap

  • Fast #
  • Part #BSHCAPC
  • Item #10142
  • Manufacturer Part #CB.039
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 800 Pallet: 10000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
ASTM:
ASTM A-108
Application:
Residential
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No