This product requires certification to purchase.

2.75 gal. Point of Use 1.5kW Residential Electric Water Heater

You last purchased this on
 
Buderus Hydronic Systems

Ariston Pro 2.75 gal. Point of Use 1.5kW Residential Electric Water Heater

  • Fast #
  • Part #BGL25TI
  • Item #3093710
  • Manufacturer Part #GL2.5TI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buderus Hydronic Systems

Ariston Pro 2.75 gal. Point of Use 1.5kW Residential Electric Water Heater

  • Fast #
  • Part #BGL25TI
  • Item #3093710
  • Manufacturer Part #GL2.5TI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
98.00 %
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
2.75 gal
Collection:
Ariston Pro
Depth:
10-1/4 in
ETL Listed:
No
End Connections:
MNPT x MNPT
Energy Star Compliant:
Yes
Height:
14 in
Lining of Tank:
Glass
Power Source:
Electric
Temperature Range:
65 to 145 Deg F
UL Listed:
Yes
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use
Watts:
1.5 kW
Weight:
15.5 lb