42 gal. Residential Indirect Water Heater
42 gal. Residential Indirect Water Heater
Product Details
Product Details
- Convenience and space saving installation
- Corrosion protection
- Excellent recovery rates
- Easy access cover for cleaning of coil and tank interior
- Effective heat transfer through generally sized heat exchanger
Specifications
- Capacity:
- 42 gal
- Coating:
- Thermoglaze Ceramic
- Diameter:
- 25-3/4 in
- End Connections:
- NPT x NPT
- Height:
- 25-3/4 in
- Material:
- Magnesium
- Power Source:
- Indirect
- Pressure - Maximum:
- 145 psi
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired