Cast Iron Oil Boiler - 119 MBH - 87% AFUE
G215-G315 Series Cast Iron Oil Boiler - 119 MBH - 87% AFUE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Redesigned for higher outputs and efficiency
- Featuring the Becket AquaSmart with outdoor reset
- Full swing burner door for excellent serviceability
- Net I=B=R Capacity: 119000 BTU
- DOE Heating Capacity: 136000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Heat Exchanger Warranty: Lifetime Year
- Maximum Altitude: 2000 Feet
Specifications
- AFUE:
- 86.00 %
- Application:
- Residential
- BTU:
- 120000
- BTU Heat Rating:
- 119000 Btu/h
- Capacity:
- 12.9 gal
- Collection:
- G215-G315 Series
- Depth:
- 33-17/25 in
- Energy Star Compliant:
- No
- Flow Rate:
- 1.1 gph
- Fuel Type:
- Natural Gas
- Height:
- 34-1/2 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 119 MBH
- Installation Type:
- Floor Mount
- Length:
- 33-3/8 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 23-1/2 in