This product requires certification to purchase.

Cast Iron Oil Boiler - 74 MBH - 87% AFUE

You last purchased this on
 
Buderus Hydronic Systems

G115WS Series Cast Iron Oil Boiler - 74 MBH - 87% AFUE

  • Fast #
  • Part #BG115WS3
  • Item #3627497
  • Manufacturer Part #G115WS/3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buderus Hydronic Systems

G115WS Series Cast Iron Oil Boiler - 74 MBH - 87% AFUE

  • Fast #
  • Part #BG115WS3
  • Item #3627497
  • Manufacturer Part #G115WS/3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aquastat not included
  • Corrosion resistance
  • Full swing burner door for excellent serviceability
  • Net I=B=R Capacity: 74000 BTU
  • DOE Heating Capacity: 85000 BTU
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Heat Exchanger Warranty: Lifetime Year
  • Maximum Altitude: 2000 Feet
  • Requires Certification

Specifications

AFUE:
86.50 %
Application:
Residential
BTU:
74000
BTU Heat Rating:
85000 Btu/h
Brand Model Compatibility:
7738004841 Chimney Vent KP Kit
Capacity:
8.7 gal
Collection:
G115WS Series
Depth:
23-17/25 in
Energy Star Compliant:
No
Flow Rate:
0.7 gph
Fuel Type:
Natural Gas
Height:
34-1/2 in
Input (MBH):
74 MBH
Installation Type:
Floor Mount
Length:
23-5/8 in
Material:
Cast Iron
Phase:
Single Phase
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1-1/4 in
Vent Type:
Chimney Vent
Volts:
120V
Width:
23-17/25 in