Residential Gas Boiler 103 MBH Natural Gas
GC144 Series Residential Gas Boiler 103 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 76000 BTU
- DOE Heating Capacity: 87000 BTU
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Heat Exchanger Warranty: Lifetime Year
- Maximum Altitude: 8500 Feet
- Medium: Hot Water
- Parts Warranty: 5 Years
Documents
Specifications
- AFUE:
- 85.00 %
- ASME:
- Yes
- Application:
- Residential
- BTU:
- 103000
- BTU Heat Rating:
- 103000 Btu/h
- CSA Certified:
- Yes
- Collection:
- GC144 Series
- Depth:
- 16-22/25 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 34-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 103 MBH
- Installation Type:
- Floor Mount
- Length:
- 16-3/4 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 21-1/2 in