4069 BTU Complete Baseboard Unit in White 24 x 24 in. Steel
Model 22 4069 BTU Complete Baseboard Unit in White 24 x 24 in. Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- BTU:
- 4069
- Collection:
- Model 22
- Color Finish Name:
- White
- Height:
- 24 in
- Length:
- 24 in
- Material:
- Steel
- Power Source:
- Hydronic
- Width:
- 4 in