Vertical Single 21-3/4 in. Coil Tank
SU Series Vertical Single 21-3/4 in. Coil Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 84000
- Coating:
- Thermoglaze Ceramic
- Coil Type:
- Single
- Collection:
- SU Series
- Configuration:
- Vertical
- Height:
- 60-1/4 in
- MBH:
- 84
- Material:
- Steel
- Width:
- 21-3/4 in