16 x 16 in. Microfiber Cleaning Cloth in Blue (Pack of 12)
16 x 16 in. Microfiber Cleaning Cloth in Blue (Pack of 12)
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Clean and polish with or without chemicals
- Microfiber cloths are premium, ultra absorbent and super gentle
- Fully-hemmed
Documents
Specifications
- Application:
- Automotive, Cleaning, Household, Industrial, Marine, Polishing
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber, Plastic
- Material Type:
- Polyamide, Polyester
- Package Quantity:
- Pack of 12
- Product Type:
- Cloth, Towel
- Size:
- 16 in x 16 in
- Width:
- 16 in