This product requires certification to purchase.

19 x 16 in. Grade B Bar Towel

You last purchased this on
 
Buffalo Industries

19 x 16 in. Grade B Bar Towel

  • Fast #
  • Part #BUF12054
  • Item #7339889
  • Manufacturer Part #12054
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buffalo Industries

19 x 16 in. Grade B Bar Towel

  • Fast #
  • Part #BUF12054
  • Item #7339889
  • Manufacturer Part #12054
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Combination pack of all new, white terry towels and colorstriped towels with slight manufacturing imperfections.
  • For janitorial and restaurant applications.
  • Absorbent, low linting, machine washable.
  • Aggressively-priced cleaning towels for heavy-duty cleaning, dusting and polishing.
  • Requires Certification

Documents


Specifications

Application:
Janitorial, Restaurants, Marine, Industrial, Automotive, Household
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
12 in
Length:
14-1/2 in
Material:
Cotton
Product Type:
Cloth, Towel
Size:
25 lb
Width:
20-1/2 in