20 x 24 in. Rags and Sheet
20 x 24 in. Rags and Sheet
Frequently Purchased Together
Product Details
Product Details
- T-shirt material
- All-purpose wiping, cleaning and polishing cloth
- More durable than paper
- Cut in usable-sized pieces
- Washable
- Economical
Documents
Specifications
- Application:
- Industrial, Paint, Marine, Automotive, Household
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 16 in
- Length:
- 20 in
- Material:
- Cotton
- Product Type:
- Rags, Sheet
- Size:
- 50 lb
- Width:
- 24 in