This product requires certification to purchase.

25 lbs. Sheeting in White

You last purchased this on
 
Buffalo Industries

25 lbs. Sheeting in White

  • Fast #
  • Part #BUF10464
  • Item #7785724
  • Manufacturer Part #10464
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buffalo Industries

25 lbs. Sheeting in White

  • Fast #
  • Part #BUF10464
  • Item #7785724
  • Manufacturer Part #10464
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sheeting material
  • All-purpose wiping, cleaning and polishing cloth
  • More durable than paper
  • Cut in usable-sized pieces
  • Washable
  • Economical
  • Requires Certification

Documents


Specifications

Application:
All Purpose
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
14-1/2 in
Material:
Cotton
Product Type:
Rags, Wiper
Size:
25 lbs
Width:
20-1/2 in