6 x 13 in. Grade B Bar Towel
6 x 13 in. Grade B Bar Towel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combination pack of all new, white terry towels and color striped towels with slight manufacturing imperfections
- For janitorial and restaurant applications
- Absorbent, low linting, machine washable
- Aggressively-priced cleaning towels for heavy-duty cleaning, dusting and polishing
- Size: 16 in x 19 in
- Material: 100% cotton
- Fully hemmed
Documents
Specifications
- Application:
- Cleaning, Dusting, Janitorial, Polishing, Restaurants
- Color Finish Name:
- White
- Depth:
- 3 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9 in
- Length:
- 19 in
- Material:
- Cotton
- Package Quantity:
- Bag of 1
- Product Type:
- Cloth, Towel
- Size:
- 16 in x 19 in
- Width:
- 6 in