Frequently Purchased Together
Product Details
Product Details
- Extra absorbent
- Extra heavy material
- More durable than paper
- Cut in usable-sized pieces
- Washable and economical
Documents
Specifications
- Application:
- Automotive, Household, Industrial, Janitorial, Marine, Restaurants
- Color Finish Name:
- Multi-color
- EcoLogo Certified:
- No
- Height:
- 12 in
- Length:
- 20 in
- Material:
- Cotton
- Product Type:
- Rags, Sweatshirt
- Size:
- 25 lb
- Width:
- 16-1/2 in