Frequently Purchased Together
Product Details
Product Details
- Sweatshirt material hand-picked for maximum absorbency, durability and softness
- Excellent all-purpose rag
- More durable than paper
- Cut in usable-sized pieces
- Washable & economical
- General cleaning
- Paint spills & cleanup
- Staining & varnishing
- Polishing & dusting
Documents
Specifications
- Application:
- Janitorial, Restaurants, Marine, Industrial, Automotive, Household
- Color Finish Name:
- Multi-color
- EcoLogo Certified:
- No
- Height:
- 19 in
- Length:
- 20 in
- Material:
- Cotton
- Product Type:
- Rags, Wiper
- Size:
- 50 lb
- Width:
- 24 in