Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 84-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Colored knit t-shirt material
- Economical wiper suitable for almost all rag needs
- More durable than paper
- Cut in usable-sized pieces
- Washable & economical
- General cleaning
- Paint spills & cleanup
- Staining & varnishing
- Polishing & dusting
Documents
Specifications
- Application:
- Automotive, Construction, Dusting, General Cleaning, Polishing, Staining, Varnishes
- Color Finish Name:
- Multi-color
- EcoLogo Certified:
- No
- Height:
- 4 in
- Length:
- 15 in
- Material:
- Cotton
- Product Type:
- Rags Bag
- Size:
- 10 lb
- Width:
- 15 in