Frequently Purchased Together
Product Details
Product Details
- Low-linting
- Highly absorbent
- Machine washable
Documents
Specifications
- Application:
- Automotive, Household, Industrial, Janitorial, Marine, Restaurants
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Cotton
- Product Type:
- Towel Box
- Size:
- 5 lb
- Width:
- 10 in