This product requires certification to purchase.

You last purchased this on
 
Buffalo Industries

  • Fast #
  • Part #BUF10249F
  • Item #5057739
  • Manufacturer Part #10249F
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buffalo Industries

  • Fast #
  • Part #BUF10249F
  • Item #5057739
  • Manufacturer Part #10249F
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft, absorbent, and durable
  • Ideally suited for all residential and aggressive commercial cleaning operations
  • Machine washable
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial, Cleaning
Color Finish Name:
White
EcoLogo Certified:
No
Length:
10 in
Material:
Cotton
Product Type:
Kitchen Towel, Towel Box
Size:
5 lb
Width:
10 in