This product requires certification to purchase.

You last purchased this on
 
Buffalo Industries

  • Fast #
  • Part #BUF12025
  • Item #5057737
  • Manufacturer Part #12025
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buffalo Industries

  • Fast #
  • Part #BUF12025
  • Item #5057737
  • Manufacturer Part #12025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High quality heavy t-shirt material
  • Washed and bleached for super-absorbency and low-linting
  • More durable than paper
  • Cut in usable-sized pieces
  • Requires Certification

Documents


Specifications

Application:
Janitorial, Restaurants, Marine, Industrial, Automotive, Household
Color Finish Name:
White
EcoLogo Certified:
No
Height:
16 in
Length:
20 in
Material:
Cotton
Product Type:
Rags, Wiper
Size:
50 lb
Width:
24 in