This product requires certification to purchase.

You last purchased this on
 
Buffalo Industries

  • Fast #
  • Part #BUF12051F
  • Item #7105212
  • Manufacturer Part #12051F
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buffalo Industries

  • Fast #
  • Part #BUF12051F
  • Item #7105212
  • Manufacturer Part #12051F
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Combination pack of all white terry towels and color striped towels with slight manufacturing imperfections
  • For janitorial and restaurant applications
  • Absorbent, low linting, machine washable
  • Fully hemmed
  • Requires Certification

Documents


Specifications

Application:
Janitorial, Restaurants
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9 in
Length:
24 in
Material:
Cotton
Product Type:
Cloth, Towel
Size:
24 in x 20 in x 9 in
Width:
20 in