Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combination pack of all white terry towels and color striped towels with slight manufacturing imperfections
- For janitorial and restaurant applications
- Absorbent, low linting, machine washable
- Fully hemmed
Specifications
- Application:
- Janitorial, Restaurants
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 15 in
- Length:
- 16 in
- Material:
- Cotton
- Product Type:
- Bar Towel, Towel Box
- Size:
- 16 in x 10 in x 15 in
- Width:
- 10 in