Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combination pack of all new, white terry towels and color striped towels with slight manufacturing imperfections
- Absorbent, low linting, machine washable
- Aggressively-priced cleaning towels for Heavy duty cleaning, dusting and polishing
Documents
Specifications
- Application:
- Janitorial, Restaurants
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 12 in
- Length:
- 12-1/2 in
- Material:
- Cotton
- Product Type:
- Cloth, Towel
- Size:
- 16 in x 19 in
- Width:
- 12-1/2 in