Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Very absorbent and ideal for all-purpose cleaning, polishing and detailing
- Can be used around the home and garage
- Machine washable
Documents
Specifications
- Application:
- Automotive, Household, Industrial, Janitorial, Marine, Restaurants
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 12 in
- Length:
- 14-1/2 in
- Material:
- Cotton
- Package Quantity:
- Pack of 24
- Product Type:
- Towel
- Size:
- 14 in x 17 in
- Width:
- 20-1/2 in