Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shop towels are professionally cleaned to assure a quality product at a great price
- Recycled shop towels are an economical grease and oil rag for auto, garage and home
- Ideal for shop cleanup and auto maintenance
Documents
Specifications
- Application:
- Automotive, Household, Industrial, Marine
- Color Finish Name:
- Red
- EcoLogo Certified:
- No
- Height:
- 15-1/2 in
- Length:
- 16 in
- Material:
- Cotton
- Product Type:
- Shop Towel
- Size:
- 1 lb
- Width:
- 20 in