This product requires certification to purchase.

SHOP TOWEL RED 13X14 5PK ROLL

You last purchased this on
 
Buffalo Industries

SHOP TOWEL RED 13X14 5PK ROLL

  • Fast #
  • Part #BUF62006C
  • Item #1834262
  • Manufacturer Part #62006C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Buffalo Industries

SHOP TOWEL RED 13X14 5PK ROLL

  • Fast #
  • Part #BUF62006C
  • Item #1834262
  • Manufacturer Part #62006C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for shop cleanup and auto maintenance.
  • Economical grease and oil rag for the home or shop
  • Shop Towels are washed, dyed and dried to ensure a quality product.
  • Requires Certification

Documents


Specifications

Application:
Automotive, Household, Industrial, Marine, Paint, HVAC, Janitorial, Restaurants, Waterworks
Color Finish Name:
Red
EcoLogo Certified:
No
Length:
2 in
Material:
Cotton
Product Type:
Cloth, Towel
Width:
16 in