Medium Bar Soap
SURLY Medium Bar Soap
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 54 Pallet: 84-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Infused scrubber
- Built-in finger rail
- Punishes grease, dirt and compounds
- Gets tougher the more it is used
- Great for hands and safe for forearms
Documents
Specifications
- Application:
- Automotive, Industrial, Paint
- Collection:
- SURLY
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Green Seal Certified:
- No
- Height:
- 1-1/2 in
- Length:
- 2-3/4 in
- Size:
- Medium
- Width:
- 15 in