T-SHIRT RAGS WHITE RECYCLED 8# BX
T-SHIRT RAGS WHITE RECYCLED 8# BX
Product Details
Product Details
- All white, knit, t-shirt material
- Excellent, all-purpose wiping, cleaning, and polishing cloth
- Low-linting
Documents
Specifications
- Application:
- Janitorial, Restaurants, Marine, Industrial, Automotive, Household
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Length:
- 7 in
- Material:
- Cotton
- Product Type:
- Rags, Wiper
- Width:
- 13 in