WHIT TURKISH TWL 25# BX
WHIT TURKISH TWL 25# BX
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All white, cotton Turkish (terry) toweling looped on both sides.
- Highly absorbent
- More durable than paper
Documents
Specifications
- Application:
- Janitorial, Restaurants, Marine, Industrial, Automotive, Household
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 12 in
- Length:
- 14-1/2 in
- Material:
- Cotton
- Product Type:
- Rags, Wiper
- Width:
- 20-1/2 in