2-5/8 - 4-1/2 in. Stainless Steel Hose Clamp
68 Series 2-5/8 - 4-1/2 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 68 Series
- Fits Pipe Size:
- 2-5/8 in - 4-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- #64