4 in. Plastic Dryer Vent in White
4 in. Plastic Dryer Vent in White
Frequently Purchased Together
Product Details
Product Details
- 1/2 in x 1/2 in pest grid snaps in and is removable for cleaning
- Polypropylene molded plastic
- Free swinging back draft flapper
- 4 mounting holes
- 11 in fully assembled tailpipe
- Aluminum trim plate
- Wide mouth plastic hood
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Height:
- 5-3/4 in
- Length:
- 15-3/4 in
- Material:
- Plastic