This product requires certification to purchase.

6 in x 11 in Aluminum Round Duct Pipe

Builder's Best

6 in x 11 in Aluminum Round Duct Pipe

  • Fast #
  • Part #B110863
  • Item #7252890
  • Manufacturer Part #110863
4 out of 5 Customer Rating
Brand image
Builder's Best

6 in x 11 in Aluminum Round Duct Pipe

  • Fast #
  • Part #B110863
  • Item #7252890
  • Manufacturer Part #110863
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Duct Size:
6 in
Length:
11 in
Material:
Aluminum
UPC:
722048108639
Vent Duct Shape:
Round