15W BR40 Dimmable LED Light Bulb with Medium Base
15W BR40 Dimmable LED Light Bulb with Medium Base
Product Details
Product Details
-
Green
Documents
Specifications
- Beam Spread:
- 120°
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 6-13/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED15BR40/827/4PK
- Light Bulb Shape Code:
- BR40
- Light Bulb Type:
- LED
- Lumens:
- 1050
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 85 W
- Watts:
- 15 W