4 W Dimmable LED Bulb Candelabra E-12
4 W Dimmable LED Bulb Candelabra E-12
Product Details
Product Details
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 280°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- Length:
- 3-5/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED4B11/27K/FIL/E12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 350
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W