7 W Dimmable LED Bulb Medium E-26
7 W Dimmable LED Bulb Medium E-26
Frequently Purchased Together
Product Details
Product Details
- 650 lumens of Soft White Light
- Equivalent to a 60W incandescent bulb
- Dimmable
- Rated for use in totally enclosed fixtures
- For damp location use
- Milky finish for no shadows or hot spots
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 300°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 3-7/50 in
- Dimmable:
- Yes
- Length:
- 4-16/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED7G25/30K/FIL/M/D/B
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lumens:
- 650
- Number Of Hours:
- 10000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 7 W